Motion
350H100G
Timing Belt - 35 in Pitch Length, 70 Teeth, Neoprene Material
Mi Item #11570492
MFR #350H100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 35 in Pitch Length, 70 Teeth, Neoprene Material
Mi Item #11570492
MFR #350H100G

Mfr description
350H100G 350H100G, TIMING BELT, NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    35 in
  • Width
    1.000 in

Details

  • Manufacturer Upc Number
    195057418349
  • Material
    Neoprene
  • Number Of Teeth  
    70
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    195057418349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)