Overview
Mfr description
350J10 350J10, POLY-V BELT, 35 INCH PITC
Specifications
- SectionJ
- Overall Length35 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084094
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084094
- Manufacturer Catalog Number350J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data