Motion
350J6
Micro V-Belt - J Belt Section:, 6 Ribs, 35 in Overall Length, V-Ribbed
Mi Item #11570499
MFR #350J6
Price$15.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 6 Ribs, 35 in Overall Length, V-Ribbed
Mi Item #11570499
MFR #350J6

Mfr description
350J6 350J6, POLY-V BELT, 35 INCH PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.87/each

Specifications

Dimensions

  • Overall Length
    35 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    350J6
  • Manufacturer Upc Number
    195057084087
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    195057084087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)