Motion
3525x75mm
Taper Lock Bushing - 3525 Series, 75 mm Bore, Steel Material
Mi Item #11570589
MFR #3525x75mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 75 mm Bore, Steel Material
Mi Item #11570589
MFR #3525x75mm

Mfr description
3525X75MM 3525X75MM, TL BUSHING, 75 MM F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8300 in
  • Bore Diameter  
    75 mm
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Outside Diameter  
    7.0000 in
  • Stocked Finished Bore
    75 mm
  • Weight
    7.95 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3525x75mm
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)