Motion
3535X2-1/4
Taper Lock Bushing - 3535 Series, 2-1/4 in Bore, Steel Material
Mi Item #11570621
MFR #3535X2-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 2-1/4 in Bore, Steel Material
Mi Item #11570621
MFR #3535X2-1/4

Mfr description
3535X2-1/4 3535X2-1/4, TL BUSHING, 2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8300 in
  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Outside Diameter  
    8 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Stocked Finished Bore
    2-1/4 in
  • Weight
    12.3 lbs
  • Width
    8 in

Details

  • Bore in String
    2-1/4 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    3535x2-1/4
  • Manufacturer Upc Number
    195057294448
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    1000 in-lbs, 113 N-m
  • UPC_NO
    195057294448
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)