Motion
35-8MX12-1610
35-8MX12-1610, Timing Pulley 1610
MI ITEM #11570705
MFR #35-8MX12-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35-8MX12-1610, Timing Pulley 1610
MI ITEM #11570705
MFR #35-8MX12-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    87.50 mm
  • Width
    4.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057816985
  • Material
    Ductile Iron
  • Number Of Teeth  
    35
  • Tooth Style
    8MX
  • UPC_NO
    195057816985

Overview

Mfr description
35-8MX12-1610 35-8MX12-1610, TIMING PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text