Motion
35-8P12-1210
35-8P12-1210, Timing Pulley 1210
MI ITEM #11570723
MFR #35-8P12-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35-8P12-1210, Timing Pulley 1210
MI ITEM #11570723
MFR #35-8P12-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-8P12-1210 35-8P12-1210, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    87.80 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057813533
  • UPC_NO
    195057813533
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    4.25 in.
  • For Belt Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text