Motion
35A28
Stock Bore Sprocket - A Hub, 28 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #11570743
MFR #35A28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - A Hub, 28 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #11570743
MFR #35A28

Mfr description
35A28 35A28, ROLLER CHAIN SPROCKET, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    3.5530 in
  • Pitch Diameter
    3.3490 in
  • Weight
    4.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    195057389274
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    195057389274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)