Motion
35A32
A-Plate Sprocket - A Hub, 32 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #11570745
MFR #35A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 32 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #11570745
MFR #35A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35A32 35A32, ROLLER CHAIN SPROCKET, 1/2

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    4.0320 in
  • Pitch Diameter
    3.8260 in
  • Manufacturer Upc Number
    195057389298
  • UPC_NO
    195057389298
  • Weight
    0.60 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text