Motion
35B45
Stock Bore Sprocket - "B" Hub, 45 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #11570782
MFR #35B45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 45 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #11570782
MFR #35B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B45 35B45, ROLLER CHAIN SPROCKET, 5/8

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    2.2500 in
  • Hub Type
    B
  • Outside Diameter
    5.5880 in
  • Pitch Diameter
    5.3760 in
  • Manufacturer Upc Number
    195057389717
  • UPC_NO
    195057389717
  • Weight
    2.05 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought