Motion
35BF112x3/4
Finished Bore Sprocket - Finished Bore, 0.7500 in Bore , 112 Teeth, Steel Material
Mi Item #11570793
MFR #35BF112x3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 0.7500 in Bore , 112 Teeth, Steel Material
Mi Item #11570793
MFR #35BF112x3/4

Mfr description
35BF112X3/4 35BF112X3/4, ROLLER CHAIN SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    13.5910 in
  • Weight
    6.70 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    China
  • Hub Type
    B
  • Manufacturer Upc Number
    195057390072
  • Material
    Steel
  • Number Of Teeth  
    112
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)