Motion
35BF72x1-1/4
Finished Bore Sprocket - Finished Bore, 1.2500 in Bore , 72 Teeth, Steel Material
MI ITEM #11570816
MFR #35BF72x1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - Finished Bore, 1.2500 in Bore , 72 Teeth, Steel Material
MI ITEM #11570816
MFR #35BF72x1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35BF72X1-1/4 35BF72X1-1/4, ROLLER CHAIN

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Outside Diameter
  • Hub Type
    B
  • Weight
    3.42 lbs
  • Manufacturer Upc Number
    195057390041
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text