Motion
36-14MX90-3020
36-14MX90-3020, Timing Pulley 3020
MI ITEM #11570979
MFR #36-14MX90-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-14MX90-3020, Timing Pulley 3020
MI ITEM #11570979
MFR #36-14MX90-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-14MX90-3020 36-14MX90-3020, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    157.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057821187
  • UPC_NO
    195057821187
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    7.0 in.
  • For Belt Width
    90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text