Motion
36-14P115-3020
36-14P115-3020, Timing Pulley 3020
Mi Item #11570981
MFR #36-14P115-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-14P115-3020, Timing Pulley 3020
Mi Item #11570981
MFR #36-14P115-3020

Mfr description
36-14P115-3020 36-14P115-3020, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Outside Diameter
    157.60 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057815407
  • Material
    Steel
  • Number Of Teeth  
    36
  • Tooth Style
    14P
  • UPC_NO
    195057815407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)