Motion
36-8P85-1615
36-8P85-1615, Timing Pulley 1615
MI ITEM #11571151
MFR #36-8P85-1615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-8P85-1615, Timing Pulley 1615
MI ITEM #11571151
MFR #36-8P85-1615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-8P85-1615 36-8P85-1615, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    90.30 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057814486
  • UPC_NO
    195057814486
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    4.0 in.
  • For Belt Width
    85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text