Motion
36MP025-DFP3
36MP025-DFP3, Timing Pulley 1/4 Inch Bore
MI ITEM #11571197
MFR #36MP025-DFP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36MP025-DFP3, Timing Pulley 1/4 Inch Bore
MI ITEM #11571197
MFR #36MP025-DFP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36MP025-DFP3 36MP025-DFP3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    22.80 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    195057189843
  • UPC_NO
    195057189843
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought