Motion
36XHR200
36XHR200, Timing Pulley R1
MI ITEM #11571284
MFR #36XHR200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36XHR200, Timing Pulley R1
MI ITEM #11571284
MFR #36XHR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36XHR200 36XHR200, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Outside Diameter
    251.90 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057631007
  • UPC_NO
    195057631007
  • Tooth Style
    XH
  • Width
    12.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought