Motion
36XL037-6S4
36XL037-6S4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #11571288
MFR #36XL037-6S4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36XL037-6S4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #11571288
MFR #36XL037-6S4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36XL037-6S4 36XL037-6S4, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    57.70 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057623316
  • UPC_NO
    195057623316
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought