Motion
36XL037M6A10
36XL037M6A10, Timing Pulley 10 mm Finished Bore
MI ITEM #11571292
MFR #36XL037M6A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36XL037M6A10, Timing Pulley 10 mm Finished Bore
MI ITEM #11571292
MFR #36XL037M6A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36XL037M6A10 36XL037M6A10, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    57.70 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057623880
  • UPC_NO
    195057623880
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought