Motion
37-8MX36-1610
37-8MX36-1610, Timing Pulley 1610
MI ITEM #11571431
MFR #37-8MX36-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
37-8MX36-1610, Timing Pulley 1610
MI ITEM #11571431
MFR #37-8MX36-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37-8MX36-1610 37-8MX36-1610, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    92.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057818439
  • UPC_NO
    195057818439
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    4.5 in.
  • For Belt Width
    36 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought