Overview
Mfr description
380J16 380J16, POLY-V BELT, 38 INCH PITC
Specifications
- SectionJ
- Overall Length38 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084193
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084193
- Manufacturer Catalog Number380J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data