Motion
38-14P170-6FS16
38-14P170-6FS16, Timing Pulley 1-1/2 Inch Minimum Plain Bore
MI ITEM #11571508
MFR #38-14P170-6FS16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-14P170-6FS16, Timing Pulley 1-1/2 Inch Minimum Plain Bore
MI ITEM #11571508
MFR #38-14P170-6FS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-14P170-6FS16 38-14P170-6FS16, TIMING

Specifications

  • Number Of Teeth
  • Outside Diameter
    166.50 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057815599
  • UPC_NO
    195057815599
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    8.0 in.
  • For Belt Width
    170 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought