Motion
38-14P85-3020
38-14P85-3020, Timing Pulley 3020
Mi Item #11571511
MFR #38-14P85-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-14P85-3020, Timing Pulley 3020
Mi Item #11571511
MFR #38-14P85-3020

Mfr description
38-14P85-3020 38-14P85-3020, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    85 mm
  • Outside Diameter
    166.50 mm
  • Width
    8.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057815193
  • Material
    Ductile Iron
  • Number Of Teeth  
    38
  • Tooth Style
    14P
  • UPC_NO
    195057815193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)