Motion
38-3P06M6FA6
38-3P06M6FA6, Timing Pulley 6 mm Finished Bore
Mi Item #11571557
MFR #38-3P06M6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-3P06M6FA6, Timing Pulley 6 mm Finished Bore
Mi Item #11571557
MFR #38-3P06M6FA6

Mfr description
38-3P06M6FA6 38-3P06M6FA6, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    6 mm
  • Outside Diameter
    35.50 mm
  • Width
    1.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057210417
  • Material
    Aluminum
  • Number Of Teeth  
    38
  • Tooth Style
    3P
  • UPC_NO
    195057210417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)