Motion
38-3P09-6FA3
38-3P09-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11571559
MFR #38-3P09-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-3P09-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11571559
MFR #38-3P09-6FA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-3P09-6FA3 38-3P09-6FA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    35.50 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057811379
  • UPC_NO
    195057811379
  • Finish
    Clear Anodized
  • Tooth Style
    3P
  • Width
    1.75 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought