1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
384XL031G
Timing Belt - 975.36 mm Pitch Length, 192 Teeth, Neoprene Material
MI ITEM #
11571589
MFR #
384XL031G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 384XL031G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
384XL031G
Timing Belt - 975.36 mm Pitch Length, 192 Teeth, Neoprene Material
MI ITEM #
11571589
MFR #
384XL031G
Mfr description
384XL031G 384XL031G, TIMING BELT, NEOPRE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
975.36 mm
Width
7.9375 mm
Details
Manufacturer Upc Number
195057235236
Material
Neoprene
Number Of
Teeth
192
Reinforcement Material
Fiberglass
Tooth Style
XL
Type
Single Sided
UPC_NO
195057235236
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items