Motion
38-5M09M6A10
38-5M09M6A10, Timing Pulley 10 mm Finished Bore
MI ITEM #11571610
MFR #38-5M09M6A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-5M09M6A10, Timing Pulley 10 mm Finished Bore
MI ITEM #11571610
MFR #38-5M09M6A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-5M09M6A10 38-5M09M6A10, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    59.30 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057722736
  • UPC_NO
    195057722736
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    2.0 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought