Motion
38-8M-FS
38-8M-FS 38-8M-FS, TIMING PULLEY FLANGE,
Mi Item #11571648
MFR #38-8M-FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-8M-FS 38-8M-FS, TIMING PULLEY FLANGE,
Mi Item #11571648
MFR #38-8M-FS

Mfr description
38-8M-FS 38-8M-FS, TIMING PULLEY FLANGE,
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.1560 in
  • Weight
    0.12 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    195057195806
  • Material
    Steel
  • Product Types
    Timing Pulley
  • UPC_NO
    195057195806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)