Motion
38-8MX62-1610
38-8MX62-1610, Timing Pulley 1610
MI ITEM #11571657
MFR #38-8MX62-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-8MX62-1610, Timing Pulley 1610
MI ITEM #11571657
MFR #38-8MX62-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-8MX62-1610 38-8MX62-1610, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    3.7500 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057819375
  • UPC_NO
    195057819375
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    5.0 in.
  • For Belt Width
    62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought