Motion
38-8MXF36X1-1/8
38-8MXF36X1-1/8, Timing Pulley 1-1/8 Inch Finished Bore
Mi Item #11571662
MFR #38-8MXF36X1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-8MXF36X1-1/8, Timing Pulley 1-1/8 Inch Finished Bore
Mi Item #11571662
MFR #38-8MXF36X1-1/8

Mfr description
38-8MXF36X1-1/8 38-8MXF36X1-1/8, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    36 mm
  • Outside Diameter
    3.7500 in
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057819252
  • Material
    Ductile Iron
  • Number Of Teeth  
    38
  • Tooth Style
    8MX
  • UPC_NO
    195057819252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)