Motion
38AT5/24-2
38AT5/24-2, Timing Pulley 8 mm Minimum Plain Bore
Mi Item #11571692
MFR #38AT5/24-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38AT5/24-2, Timing Pulley 8 mm Minimum Plain Bore
Mi Item #11571692
MFR #38AT5/24-2

Mfr description
38AT5/24-2 38AT5/24-2, TIMING PULLEY, 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    36.90 mm
  • Width
    1.25 in.

Details

  • Manufacturer Upc Number
    195057718005
  • Material
    Aluminum
  • Number Of Teeth  
    24
  • Tooth Style
    AT5mm
  • UPC_NO
    195057718005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)