Motion
38LT312-6FA3
38LT312-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11571708
MFR #38LT312-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38LT312-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11571708
MFR #38LT312-6FA3

Mfr description
38LT312-6FA3 38LT312-6FA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3125 in
  • Outside Diameter
    0.9688 in
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057619982
  • Material
    Aluminum
  • Number Of Teeth  
    38
  • Tooth Style
    LT
  • UPC_NO
    195057619982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)