Overview
Mfr description
390J10 390J10, POLY-V BELT, 39 INCH PITC
Specifications
- SectionJ
- Overall Length39 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084216
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084216
- Manufacturer Catalog Number390J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data