Motion
39-14MX68-3020
39-14MX68-3020, Timing Pulley 3020
MI ITEM #11571778
MFR #39-14MX68-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39-14MX68-3020, Timing Pulley 3020
MI ITEM #11571778
MFR #39-14MX68-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39-14MX68-3020 39-14MX68-3020, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    171 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057820883
  • UPC_NO
    195057820883
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    8.0 in.
  • For Belt Width
    68 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought