Motion
3920-14MX-90
Timing Belt - 3920 mm Pitch Length, 280 Teeth, Polyurethane Material
MI ITEM #11571791
MFR #3920-14MX-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 3920 mm Pitch Length, 280 Teeth, Polyurethane Material
MI ITEM #11571791
MFR #3920-14MX-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3920-14MX-90 3920-14MX-90, TIMING BELT,

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    90 mm
  • Tooth Style
    14MX
  • Pitch Length
    3920 mm
  • Manufacturer Upc Number
    195057099173
  • UPC_NO
    195057099173
  • Type
    Single Sided
  • Reinforcement Material
    Carbon Tensile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text