Motion
39-8MX12-1610
39-8MX12-1610, Timing Pulley 1610
Mi Item #11571844
MFR #39-8MX12-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39-8MX12-1610, Timing Pulley 1610
Mi Item #11571844
MFR #39-8MX12-1610

Mfr description
39-8MX12-1610 39-8MX12-1610, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    3.8438 in
  • Width
    4.5 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057817043
  • Material
    Steel
  • Number Of Teeth  
    39
  • Tooth Style
    8MX
  • UPC_NO
    195057817043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)