1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
39-8MX36-1610
39-8MX36-1610, Timing Pulley 1610
MI ITEM #
11571846
MFR #
39-8MX36-1610
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 39-8MX36-1610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
39-8MX36-1610
39-8MX36-1610, Timing Pulley 1610
MI ITEM #
11571846
MFR #
39-8MX36-1610
Mfr description
39-8MX36-1610 39-8MX36-1610, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
36 mm
Outside Diameter
3.8438 in
Width
4.5 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
195057818460
Material
Ductile Iron
Number Of
Teeth
39
Tooth Style
8MX
UPC_NO
195057818460
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items