Overview
Mfr description
3B154SK 3B154SK, V-BELT PULLEY, 3 GROOVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSK
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057094277
- UPC_NO195057094277
- Bore in StringBored for SK Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data