Overview
Mfr description
3B54SD 3B54SD, V-BELT PULLEY, 3 GROOVES
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSD
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057094116
- UPC_NO195057094116
- Bore in StringBored for SD Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data