Overview
Mfr description
3C100E 3C100E, V-BELT PULLEY, 3 GROOVES
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057179585
- UPC_NO195057179585
- Bore in StringBored for E Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data