Overview
Mfr description
3C130E 3C130E, V-BELT PULLEY, 3 GROOVES
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057179622
- UPC_NO195057179622
- Bore in StringBored for E Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data