Motion
3C54SD
3C54SD, V-Belt Pulley 3 Grooves
MI ITEM #11571916
MFR #3C54SD
Your Price$222.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3C54SD, V-Belt Pulley 3 Grooves
MI ITEM #11571916
MFR #3C54SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.11/each(List $255.43)

Overview

Mfr description
3C54SD 3C54SD, V-BELT PULLEY, 3 GROOVES

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057006775
  • UPC_NO
    195057006775
  • Bore in String
    Bored for SD Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought