Motion
4030X1-15/16
Taper Lock Bushing - 4030 Series, 1-15/16 in Bore, Steel Material
Mi Item #11572037
MFR #4030X1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4030 Series, 1-15/16 in Bore, Steel Material
Mi Item #11572037
MFR #4030X1-15/16

Mfr description
4030X1-15/16 4030X1-15/16, TL BUSHING, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    5.5400 in
  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    4030
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Outside Diameter  
    10 in
  • Screw Length
    1.7500 in
  • Screw Thread Size
    5/8-11 in
  • Stocked Finished Bore
    1-15/16 in
  • Weight
    17.85 lbs
  • Width
    10 in

Details

  • Bore in String
    1-15/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    4030x1-15/16
  • Manufacturer Upc Number
    195057294783
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    1700 in-lbs, 193 N-m
  • UPC_NO
    195057294783
  • Wrench Torque
    1700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)