Motion
4030X1-5/8
Taper Lock Bushing - 4030 Series, 1-5/8 in Bore, Steel Material
MI ITEM #11572039
MFR #4030X1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4030 Series, 1-5/8 in Bore, Steel Material
MI ITEM #11572039
MFR #4030X1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4030X1-5/8 4030X1-5/8, TL BUSHING, 1-5/8

Specifications

  • Bushing Size
    4030
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Product Types
    Bushing
  • Material
    Steel
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057294738
  • UPC_NO
    195057294738
  • Bore in String
    1-5/8 Inch Finished Bore
  • Width
    10 in
  • Wrench Torque
    1700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought