Motion
4030X4-1/8
Taper Lock Bushing - 4030 Series, 4-1/8 in Bore, Steel Material
Mi Item #11572077
MFR #4030X4-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4030 Series, 4-1/8 in Bore, Steel Material
Mi Item #11572077
MFR #4030X4-1/8

Mfr description
4030X4-1/8 4030X4-1/8, TL BUSHING, 4-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4-1/8 in
  • Bushing Size
    4030
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Outside Diameter  
    10 in
  • Stocked Finished Bore
    4-1/8 in
  • Weight
    9.65 lbs
  • Width
    10 in

Details

  • Bore in String
    4-1/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    4030x4-1/8
  • Manufacturer Upc Number
    195057295131
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    1700 in-lbs, 193 N-m
  • UPC_NO
    195057295131
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)