Motion
40-3M09-6A3
40-3M09-6A3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11572091
MFR #40-3M09-6A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-3M09-6A3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11572091
MFR #40-3M09-6A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    37.40 mm
  • Width
    1.5 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057719767
  • Material
    Aluminum
  • Number Of Teeth  
    40
  • Tooth Style
    HTD 3mm
  • UPC_NO
    195057719767

Overview

Mfr description
40-3M09-6A3 40-3M09-6A3, TIMING PULLEY,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought