Motion
40-3P09MIA6
40-3P09MIA6, Timing Pulley 6 mm Finished Bore
Mi Item #11572118
MFR #40-3P09MIA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-3P09MIA6, Timing Pulley 6 mm Finished Bore
Mi Item #11572118
MFR #40-3P09MIA6

Mfr description
40-3P09MIA6 40-3P09MIA6, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    37.40 mm
  • Width
    1.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057811713
  • Material
    Aluminum
  • Number Of Teeth  
    40
  • Tooth Style
    3P
  • UPC_NO
    195057811713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)