Motion
40-5MX15-6FS6
40-5MX15-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #11572204
MFR #40-5MX15-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-5MX15-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #11572204
MFR #40-5MX15-6FS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-5MX15-6FS6 40-5MX15-6FS6, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    62.50 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057815919
  • UPC_NO
    195057815919
  • Finish
    Black Oxide
  • Tooth Style
    5MX
  • Width
    5.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought