Motion
40-8MX12-2012SS
40-8MX12-2012SS, Timing Pulley 2012
Mi Item #11572241
MFR #40-8MX12-2012SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-8MX12-2012SS, Timing Pulley 2012
Mi Item #11572241
MFR #40-8MX12-2012SS

Mfr description
40-8MX12-2012SS 40-8MX12-2012SS, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    3.9470 in
  • Width
    4.5 in.

Details

  • Bore Type
    2012
  • Manufacturer Upc Number
    195057817067
  • Material
    Stainless Steel
  • Number Of Teeth  
    40
  • Tooth Style
    8MX
  • UPC_NO
    195057817067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)