Motion
40-8MX62-6FS10
40-8MX62-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
Mi Item #11572244
MFR #40-8MX62-6FS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-8MX62-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
Mi Item #11572244
MFR #40-8MX62-6FS10

Mfr description
40-8MX62-6FS10 40-8MX62-6FS10, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    62 mm
  • Outside Diameter
    100.30 mm
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057819405
  • Material
    Ductile Iron
  • Number Of Teeth  
    40
  • Tooth Style
    8MX
  • UPC_NO
    195057819405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)